Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT1 3/4
- Zoro # G024397091
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.563 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Overall Height
4.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1 3/4
- Zoro #
- G024397091
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 0.563 in
- Overall Height
- 4.374 in
- Bore Diameter
- 1.75 in
- Overall Length
- 7.063 in
- Mount Hole Center-to-Center Length
- 5.844 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.