FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB204-12
- Zoro # G024383063
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
Overall Length
2.5 in
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
0.875 in
Overall Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKAFB204-12
- Zoro #
- G024383063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.75 in
- Overall Length
- 2.5 in
- Mount Hole Center-to-Center Length
- 0.875 in
- Overall Height
- 4.25 in
- Overall Width
- 1.472 in
- Flange Thickness
- 0.31 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.