Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB209
- Zoro # G324388560
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
3
Mount Hole Center-to-Center Length
38.1 mm
Overall Length
108 mm
Flange Thickness
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFB209
- Zoro #
- G324388560
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Length
- 108 mm
- Flange Thickness
- 12.7 mm
- Overall Height
- 176.3 mm
- Overall Width
- 50.4 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.