Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK204-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFLQK204-IP69K/F
- Zoro # G224385805
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Overall Height
68.3 mm
Bearing Insert Type
Radial Ball
Overall Width
49.3 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
89.713 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK204-IP69K/F
- Zoro #
- G224385805
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Metric
Dimensions
- Overall Height
- 68.3 mm
- Overall Width
- 49.3 mm
- Mount Hole Center-to-Center Length
- 89.713 mm
- Bore Diameter
- 20 mm
- Overall Length
- 112 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.