Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF205
- Zoro # G724426688
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Height
95.3 mm
Overall Length
95.3 mm
Overall Width
39.9 mm
Mount Hole Center-to-Center Length
69.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKBF205
- Zoro #
- G724426688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 95.3 mm
- Overall Length
- 95.3 mm
- Overall Width
- 39.9 mm
- Mount Hole Center-to-Center Length
- 69.9 mm
- Bore Diameter
- 25 mm
Details
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.