Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF207-22
- Zoro # G124382782
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.375 in
Overall Width
1.791 in
Mount Hole Center-to-Center Length
3.625 in
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBF207-22
- Zoro #
- G124382782
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 1.375 in
- Overall Width
- 1.791 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Height
- 4.753 in
- Overall Length
- 4.753 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.