Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF208-25
- Zoro # G324361792
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.125 in
Housing Material
Polymer
Overall Length
5.125 in
System of Measurement
Inch
Bore Diameter
1.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBF208-25
- Zoro #
- G324361792
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Overall Height
- 5.125 in
- Overall Length
- 5.125 in
- Bore Diameter
- 1.563 in
- Overall Width
- 1.862 in
- Mount Hole Center-to-Center Length
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.