Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBF208
- Zoro # G424414343
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
101.6 mm
System of Measurement
Metric
Overall Length
130.3 mm
Bore Diameter
40 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBF208
- Zoro #
- G424414343
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Polymer
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 101.6 mm
- Overall Length
- 130.3 mm
- Bore Diameter
- 40 mm
- Overall Width
- 47.3 mm
- Overall Height
- 130.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.