Shop TIMKEN
See all product information
Create Account
UCFLANGE204 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL204
- Zoro # G824359107
product price:Â
$
90.69
/ea
Key Features
Housing Material
Cast Iron
Bore Diameter
20 mm
Bearing Insert Type
Radial Ball
Overall Height
60 mm
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL204
- Zoro #
- G824359107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Overall Height
- 60 mm
- Flange Thickness
- 11 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
Details
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.