Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB204
- Zoro # G624443938
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Overall Height
110.2 mm
Bore Diameter
20 mm
Overall Length
65 mm
Mount Hole Center-to-Center Length
22.4 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB204
- Zoro #
- G624443938
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Metric
Dimensions
- Overall Height
- 110.2 mm
- Bore Diameter
- 20 mm
- Overall Length
- 65 mm
- Mount Hole Center-to-Center Length
- 22.4 mm
- Overall Width
- 37.4 mm
- Flange Thickness
- 11.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.