Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFB207-21
- Zoro # G524445025
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.188 in
Mount Hole Center-to-Center Length
1.25 in
Number of Mount Holes
3
Overall Length
3.81 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFB207-21
- Zoro #
- G524445025
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6.188 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Overall Length
- 3.81 in
- Bore Diameter
- 1.313 in
- Overall Width
- 1.791 in
- Flange Thickness
- 0.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.