Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF206-19
- Zoro # G924408590
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.746 in
System of Measurement
Inch
Number of Mount Holes
4
Overall Height
4.213 in
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLF206-19
- Zoro #
- G924408590
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Width
- 1.746 in
- Overall Height
- 4.213 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Length
- 4.213 in
- Bore Diameter
- 1.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.