Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF206
- Zoro # G224437207
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Housing Material
Polymer
Overall Length
107 mm
Mount Hole Center-to-Center Length
83 mm
Overall Width
44.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLF206
- Zoro #
- G224437207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 107 mm
- Mount Hole Center-to-Center Length
- 83 mm
- Overall Width
- 44.3 mm
- Bore Diameter
- 30 mm
- Overall Height
- 107 mm
Details
- Housing Type
- Round
- Housing Material
- Polymer
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.