Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE206-20-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCPLFL206-20-IP69K/F
- Zoro # G724398077
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.583 in
Bore Diameter
1.25 in
Mount Hole Center-to-Center Length
4.609 in
Overall Length
5.827 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL206-20-IP69K/F
- Zoro #
- G724398077
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.583 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Length
- 5.827 in
- Overall Height
- 3.15 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.