Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF208-24
- Zoro # G324395797
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.5 in
Housing Material
Polymer
Overall Width
2 in
Overall Length
5.118 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLF208-24
- Zoro #
- G324395797
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.5 in
- Overall Width
- 2 in
- Overall Length
- 5.118 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Height
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.