FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF208-25
- Zoro # G624378506
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Length
5.118 in
Housing Type
Round
Mount Hole Center-to-Center Length
4 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLF208-25
- Zoro #
- G624378506
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Length
- 5.118 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Width
- 2 in
- Overall Height
- 5.118 in
- Bore Diameter
- 1.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.