Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSED UNIT
- Mfr # QFU4LKSF208-24
- Zoro # G624440715
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Height
5.118 in
System of Measurement
Inch
Overall Width
1.921 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QFU4LKSF208-24
- Zoro #
- G624440715
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Type
- Square
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Height
- 5.118 in
- Overall Width
- 1.921 in
- Mount Hole Center-to-Center Length
- 4.016 in
- Overall Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.