Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLF209-28
- Zoro # G824368352
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.165 in
Mount Hole Center-to-Center Length
4.141 in
Housing Material
Polymer
Overall Length
5.394 in
Bore Diameter
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLF209-28
- Zoro #
- G824368352
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
Dimensions
- Overall Width
- 2.165 in
- Mount Hole Center-to-Center Length
- 4.141 in
- Overall Length
- 5.394 in
- Bore Diameter
- 1.75 in
- Overall Height
- 5.394 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.