Shop TIMKEN
See all product information
Create Account
QMFLANGE20J400SO FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL20J400SO
- Zoro # G524396129
product price:Â
$
3,827.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7.6 in
Housing Type
Square
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL20J400SO
- Zoro #
- G524396129
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
Dimensions
- Mount Hole Center-to-Center Length
- 7.6 in
- Bore Diameter
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.