Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFB205-15
- Zoro # G224384440
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
2.756 in
Flange Thickness
0.449 in
Number of Mount Holes
3
Overall Width
1.783 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFB205-15
- Zoro #
- G224384440
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Length
- 2.756 in
- Flange Thickness
- 0.449 in
- Overall Width
- 1.783 in
- Bore Diameter
- 0.938 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Overall Height
- 4.764 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.