Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF205-15
- Zoro # G824387599
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.74 in
Number of Mount Holes
4
Housing Type
Round
Bore Diameter
0.938 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF205-15
- Zoro #
- G824387599
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Round
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3.74 in
- Bore Diameter
- 0.938 in
- Overall Height
- 3.74 in
- Mount Hole Center-to-Center Length
- 2.75 in
- Overall Width
- 1.567 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.