Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # SNATF206-20
  • Zoro # G823387965

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
49 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATF206-20
Zoro #
G823387965
UPC #
080067573567
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SNATF
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Minimum Temperature
-10 Degrees F
Features
Standard Duty
Number of Rows
1
Internal Clearance
CN
Load Direction
Radial
Split Housing
Not Split
Self Lubricating Bearing
No
For Environment
Food and Beverage
Maximum Speed
5,000 RPM Grease
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Dynamic Load Capacity
3,710 lbf
Included Bearing
SNA206-20
Resistance Properties
Corrosion-Resistant
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Housing Type
Square
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
2,020 lbf

Dimensions

Bore Diameter
1-1/4 in
Overall Width
49 mm
Mounting Bolt Size
3/8, M10
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Inner Ring Width
1.901 in
Bolt Circle Diameter
11 mm
Flange Thickness
14 mm
Overall Height
108 mm
Length
108 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing SNA206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.