FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF206-18
- Zoro # G724425568
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.252 in
Overall Height
4.252 in
Number of Mount Holes
4
Overall Width
1.699 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF206-18
- Zoro #
- G724425568
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 4.252 in
- Overall Height
- 4.252 in
- Overall Width
- 1.699 in
- Bore Diameter
- 1.125 in
- Mount Hole Center-to-Center Length
- 3.266 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.