NAU4LKPLFLANGE207 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL207
- Zoro # G524403575
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44.4 mm
System of Measurement
Metric
Overall Length
164 mm
Bore Diameter
35 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLFL207
- Zoro #
- G524403575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44.4 mm
- Overall Length
- 164 mm
- Bore Diameter
- 35 mm
- Overall Height
- 90 mm
- Mount Hole Center-to-Center Length
- 130 mm
Details
- System of Measurement
- Metric
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.