FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF206-19
- Zoro # G024411353
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.252 in
Overall Length
4.252 in
System of Measurement
Inch
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
3.266 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSF206-19
- Zoro #
- G024411353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.252 in
- Overall Length
- 4.252 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Bore Diameter
- 1.188 in
- Overall Width
- 1.699 in
Details
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- Housing Type
- Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.