Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF207-22
- Zoro # G424441691
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.625 in
Overall Height
4.606 in
Bore Diameter
1.375 in
Housing Material
Stainless Steel
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSF207-22
- Zoro #
- G424441691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Height
- 4.606 in
- Bore Diameter
- 1.375 in
- Overall Length
- 4.606 in
- Overall Width
- 1.748 in
Details
- Housing Material
- Stainless Steel
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.