Shop TIMKEN
See all product information
Create Account
UCFLANGE213 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL213
- Zoro # G624379503
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Flange Thickness
20 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
210 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL213
- Zoro #
- G624379503
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 20 mm
- Mount Hole Center-to-Center Length
- 210 mm
- Overall Height
- 155 mm
- Overall Length
- 258 mm
- Bore Diameter
- 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.