FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF209-27
- Zoro # G924407074
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.394 in
Overall Width
2.086 in
System of Measurement
Inch
Housing Material
Stainless Steel
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF209-27
- Zoro #
- G924407074
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- Housing Type
- Round
Dimensions
- Overall Height
- 5.394 in
- Overall Width
- 2.086 in
- Bore Diameter
- 1.688 in
- Overall Length
- 5.394 in
- Mount Hole Center-to-Center Length
- 4.141 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.