Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF209-28
- Zoro # G424383779
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.086 in
Housing Material
Stainless Steel
Overall Length
5.394 in
Bore Diameter
1.75 in
Mount Hole Center-to-Center Length
4.141 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF209-28
- Zoro #
- G424383779
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.086 in
- Overall Length
- 5.394 in
- Bore Diameter
- 1.75 in
- Mount Hole Center-to-Center Length
- 4.141 in
- Overall Height
- 5.394 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.