FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF209
- Zoro # G824378870
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Overall Width
53 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
105 mm
Housing Material
Stainless Steel
Overall Length
137 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSF209
- Zoro #
- G824378870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 53 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Length
- 137 mm
- Bore Diameter
- 45 mm
- Overall Height
- 137 mm
Details
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.