FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF205-16/F
- Zoro # G324439521
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Width
1.414 in
Number of Mount Holes
4
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF205-16/F
- Zoro #
- G324439521
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.414 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2.75 in
- Overall Height
- 3.75 in
- Overall Length
- 3.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.