Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFC213-40
- Zoro # G224377213
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Mount Hole Center-to-Center Length
4.732 in
Housing Type
Round
Bore Diameter
2.5 in
Overall Height
8.071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC213-40
- Zoro #
- G224377213
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4.732 in
- Bore Diameter
- 2.5 in
- Overall Height
- 8.071 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.