Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF207-23/F
- Zoro # G024415238
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.753 in
Overall Width
1.791 in
Number of Mount Holes
4
Overall Height
4.753 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF207-23/F
- Zoro #
- G024415238
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4.753 in
- Overall Width
- 1.791 in
- Overall Height
- 4.753 in
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.