Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF209-27/F
- Zoro # G324389130
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.25 in
Shaft Locking Type
Set Screw
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF209-27/F
- Zoro #
- G324389130
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 5.25 in
- Overall Length
- 5.25 in
- Overall Width
- 1.953 in
- Bore Diameter
- 1.688 in
- Mount Hole Center-to-Center Length
- 4.141 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.