Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF209/FVSL613
- Zoro # G624400078
product price:Â
$
1,883.99
/ea
Free Shipping & Returns
Key Features
Overall Width
49.6 mm
Overall Height
133.4 mm
Shaft Locking Type
Set Screw
Bore Diameter
45 mm
Overall Length
133.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF209/FVSL613
- Zoro #
- G624400078
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 49.6 mm
- Overall Height
- 133.4 mm
- Bore Diameter
- 45 mm
- Overall Length
- 133.4 mm
- Mount Hole Center-to-Center Length
- 105 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.