Shop TIMKEN
See all product information
Create Account
UCFLANGE309 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL309
- Zoro # G724321655
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
177 mm
Overall Length
230 mm
Housing Material
Cast Iron
Overall Height
125 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL309
- Zoro #
- G724321655
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 177 mm
- Overall Length
- 230 mm
- Overall Height
- 125 mm
- Flange Thickness
- 18 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.