FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB205/FVSL613
- Zoro # G424435683
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9.7 mm
Overall Length
69.9 mm
Number of Mount Holes
3
Overall Height
120.7 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFB205/FVSL613
- Zoro #
- G424435683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 9.7 mm
- Overall Length
- 69.9 mm
- Overall Height
- 120.7 mm
- Bore Diameter
- 25 mm
- Overall Width
- 35.9 mm
- Mount Hole Center-to-Center Length
- 28.6 mm
Details
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.