Shop TIMKEN
See all product information
Create Account
UELFLANGE215 FLANGEANGE HOUSING UNIT
- Mfr # UELFL215
- Zoro # G524363329
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Metric
Bore Diameter
75 mm
Overall Length
275 mm
Flange Thickness
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL215
- Zoro #
- G524363329
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 75 mm
- Overall Length
- 275 mm
- Flange Thickness
- 20 mm
- Overall Height
- 165 mm
- Mount Hole Center-to-Center Length
- 225 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.