Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB207-20/F
- Zoro # G124397786
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
System of Measurement
Inch
Number of Mount Holes
3
Flange Thickness
0.5 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB207-20/F
- Zoro #
- G124397786
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 6 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Overall Width
- 1.791 in
- Bore Diameter
- 1.25 in
- Overall Length
- 3.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.