Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB207/FVSL613
- Zoro # G524369499
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
35 mm
System of Measurement
Metric
Flange Thickness
12.7 mm
Mount Hole Center-to-Center Length
31.8 mm
Overall Height
152.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB207/FVSL613
- Zoro #
- G524369499
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 35 mm
- Flange Thickness
- 12.7 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
- Overall Height
- 152.4 mm
- Overall Width
- 45.5 mm
- Overall Length
- 92.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.