Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB209-27/F
- Zoro # G224426690
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.94 in
Bearing Insert Type
Radial Ball
Overall Length
4.25 in
Bore Diameter
1.688 in
Flange Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB209-27/F
- Zoro #
- G224426690
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6.94 in
- Overall Length
- 4.25 in
- Bore Diameter
- 1.688 in
- Flange Thickness
- 0.5 in
- Overall Width
- 1.953 in
- Mount Hole Center-to-Center Length
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.