Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB210/F
- Zoro # G024374542
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Shaft Locking Type
Set Screw
Overall Width
52.2 mm
Overall Height
188.2 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB210/F
- Zoro #
- G024374542
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 52.2 mm
- Overall Height
- 188.2 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Flange Thickness
- 12.7 mm
- Overall Length
- 115.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.