Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF206-19/F
- Zoro # G524356482
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.266 in
Overall Width
1.531 in
Number of Mount Holes
4
Housing Type
Square
Overall Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF206-19/F
- Zoro #
- G524356482
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Width
- 1.531 in
- Overall Height
- 4.25 in
- Overall Length
- 4.25 in
- Bore Diameter
- 1.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.