Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF208/F
- Zoro # G324365295
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Height
130.3 mm
Bore Diameter
40 mm
Overall Width
49.7 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF208/F
- Zoro #
- G324365295
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 130.3 mm
- Bore Diameter
- 40 mm
- Overall Width
- 49.7 mm
- Overall Length
- 130.3 mm
- Mount Hole Center-to-Center Length
- 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.