Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF209-27/F
- Zoro # G624411708
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Overall Length
5.25 in
Overall Width
1.953 in
Housing Material
Polymer
Overall Height
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF209-27/F
- Zoro #
- G624411708
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 5.25 in
- Overall Width
- 1.953 in
- Overall Height
- 5.25 in
- Mount Hole Center-to-Center Length
- 4.141 in
- Bore Diameter
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.