QAFLANGE18A308SET FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFL18A308SET
- Zoro # G024403150
product price:Â
$
2,352.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3.5 in
Shaft Locking Type
Concentric Collar
Housing Type
Square
System of Measurement
Inch
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAFL18A308SET
- Zoro #
- G024403150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3.5 in
- Mount Hole Center-to-Center Length
- 6.72 in
Details
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.