Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF209/F
- Zoro # G424386923
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.4 mm
Overall Width
49.6 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
105 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF209/F
- Zoro #
- G424386923
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Housing Material
- Polymer
- Housing Type
- Square
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 133.4 mm
- Overall Width
- 49.6 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Bore Diameter
- 45 mm
- Overall Height
- 133.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.