Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB210-31/F
- Zoro # G524364692
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
0.625 in
Number of Mount Holes
3
Overall Width
2.055 in
Overall Length
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB210-31/F
- Zoro #
- G524364692
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Flange Thickness
- 0.625 in
- Overall Width
- 2.055 in
- Overall Length
- 4.88 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Height
- 7.626 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.