Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB210/F
- Zoro # G524436498
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Overall Height
193.8 mm
Flange Thickness
15.9 mm
Overall Width
52.2 mm
Bore Diameter
50 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB210/F
- Zoro #
- G524436498
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Overall Height
- 193.8 mm
- Flange Thickness
- 15.9 mm
- Overall Width
- 52.2 mm
- Bore Diameter
- 50 mm
- Overall Length
- 124 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.