Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB210/FVSL613
- Zoro # G124433514
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124 mm
Mount Hole Center-to-Center Length
41.3 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB210/FVSL613
- Zoro #
- G124433514
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 124 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Bore Diameter
- 50 mm
- Overall Width
- 52.2 mm
- Overall Height
- 193.8 mm
- Flange Thickness
- 15.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.